Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Circle
Mfr # UVT24C-BLUE
Zoro # G008969955
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Women
- Width 12"
- Sign Shape Circle
- Sign Material Acrylic
- Sign Background Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVT24C-BLUE
- Zoro # G008969955
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Length | 12" |
Depth | 1/8" |
Details
Legend | Women |
Sign Shape | Circle |
Sign Material | Acrylic |
Sign Background Color | Blue |
Indoor/Outdoor Usage | Indoor |
Includes | Double sided Mounting Tape |
Industry Type | Women's Symbol |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- BDG Split Cowhide Welder, PR (60-1-238-K)
- BRADY Label, 1 in W, White (M6-17-473)
- ABUS Lockout Padlock, KD, Yellow, 3"H (74LB/40 KD YELLOW)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- NMC Danger Men Working Above Sign, D125RB (D125RB)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1199-RA_10X7 (U7-1199-RA_10X7)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Unplug When Not In Use Or Left Unattended Sign, Landscape (OS-NS-A-710-L-18779)
- NMC Safety First Aid Kit Sign, SF65A (SF65A)
- United Visual Products Signs