Shop All Facility Signs
United Visual Products
12" Width, Acrylic, Circle
Mfr # UVT24C-BLACK
Zoro # G908969956
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Women
- Width 12"
- Sign Shape Circle
- Sign Material Acrylic
- Sign Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVT24C-BLACK
- Zoro # G908969956
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12" |
Length | 12" |
Depth | 1/8" |
Details
Legend | Women |
Sign Shape | Circle |
Sign Material | Acrylic |
Sign Background Color | Black |
Industry Type | Women's Symbol |
Includes | Double sided Mounting Tape |
Indoor/Outdoor Usage | Indoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POCKET NATURALIST Geology Guide (601807)
- SITEPRO RS21 Custom-Fit White Safety Eyewear W/ Polarized Smoke Lens (24-RS21WP)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- KIDDE Fire Extinguisher, 1A:10B:C, Halotron, 11 lb (PROPLUS11HM)
- UNITED VISUAL PRODUCTS Letter Board Sign, 36 in Height, 24 in Width (UVSS120)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CTH-BLACK)
- UNITED VISUAL PRODUCTS 12" Width, Acrylic, Circle/Trianlge (UVT24CT-BLUE)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Non-Potable Water Not For Drinking Sign, Landscape, 10PK (OS-NS-D-35-L-15094-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Shipping And Receiving Sign, Landscape (OS-NS-P-1014-L-16560)
- ICON Icon 12479 Spin Weld Driver - 3/8" and 1/2" Raised FTP (12479)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- United Visual Products Facility Signs