Shop All Cell Phone Lockers
United Visual Products
12 in W, 13 1/2 in H, (2) Tier, (2) Wide
Mfr # UVQ1051
Zoro # G4023595
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (2) Tier, (2) Wide
- Overall Width 12 in
- Overall Depth 4 in
- Overall Height 13 1/2 in
- Opening Width 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Visual Products
- MFR # UVQ1051
- Zoro # G4023595
- UPC # 701649328264
- Country of Origin United States
- Category Cell Phone Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 4 in |
Overall Height | 13 1/2 in |
Opening Width | 5 1/8 in |
Opening Depth | 2 7/8 in |
Opening Height | 5 1/2 in |
Overall WxDxH | 12 in x 4 in x 13 1/2 in |
Opening WxH | 5 1/8 in x 5 1/2 in |
Overall WxD | 12 in x 4 in |
Description
Cell Phone Locker, Frame Assembled Assembled, Leg Height Not Applicable, Number of Tiers 2, Number of Units Wide 2, Handle Type Pull, Locker Color Gray/Black, Mounting Location Wall-Mount, Mounting Style Surface, Number of Lockers 4, Opening Depth 2 7/8 in, Opening Height 5 1/2 in, Opening Width 5 1/8 in, Overall Depth 4 in, Overall Height 13 1/2 in, Overall Width 12 in, Locker Finish Matte, Locker Material ABS Plastic, Door Type Solid, Lock Type Padlock Hasp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 10S (4151)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- SERENELIFE Electronic Safe, SLSFE15 (SLSFE15)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 24 in 4 in D (UVQ1048)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, 4 in D (UVQ1052)
- UNITED VISUAL PRODUCTS 12 in 13 1/2 in H, Black (UVQ1047)
- UNITED VISUAL PRODUCTS Cell Phone Locker 24 in W, Gray/Black (UVQ1053)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 12 in W, (2) Tier, (2) Wide (UVQ1046)
- UNITED VISUAL PRODUCTS 4 in D, 13 1/2 in Black (UVQ1049)
- ZORO SELECT Cell Phone Locker, 66 5/8 in (10) Tier, (3) Wide (10Y622)
- United Visual Products Cell Phone Lockers