Shop All Lab Dishes
United
Utility Tray, 15 x 14 x 5", PK6
Mfr # 81721
Zoro # G6144017
product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # 81721
- Zoro # G6144017
- Country of Origin India
- Category Lab Dishes
Details
Item | Utility Tray,15 x 14 x 5",PK6 |
Industry Type | Healthcare |
Description
Utility Tray,15 x 14 x 5",Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- UNITED Laboratory Tray, 15 x 12 x 3", PK10 (81702)
- DYNALON LAB TRAY RND 4X20 DIA DIA PP (109864)
- CELLTREAT Tissue Culture Treated Dish, Sterile, 100mmx20mm (229621)
- CELLTREAT Tissue Culture Treated Dish w/Grip Ring, Sterile, 100mmx15mm (229690)
- LABEXACT Sorbents, Clear, 100 PK (LEMB-2051)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- CELLTREAT CELLTREAT® 48 Well Non-treated Plate with Lid, Individual, Sterile (229548)
- United Lab Dishes