Shop All Lab Clamps & Straps
United
Support Stand And Rings, 36in, 1/2in, Stl
Mfr # SET615
Zoro # G7548475
original price:
$63.13
8% off
new price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Diameter 0.5 in
- Base Length 11 in
- Base Width 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # SET615
- Zoro # G7548475
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 36 in |
Diameter | 0.5 in |
Base Length | 11 in |
Base Width | 6 in |
Rod Diameter | 2 in, 3 in, 4 in, 5 in, 6 in |
Rod Length | 36 in |
Overall Height | 25 in |
Overall Width | 6 in |
Overall Length | 36 in |
Details
Item - Clamp, Stand, Support | Support |
Material | Steel |
Body Material | Steel |
Item | Support Stand and Rings |
Includes | Base, Ring, Rod |
Product Type | Support Stand With Rod |
Base Material | Steel |
Base Shape | Rectangular |
Description
Support Stand and Rings, Length 36 In., Diameter 1/2 In., Base Width 6 In., Base Length 11 In., Steel, Includes (1) 2 In. Ring, (1) 3 In. Ring, (1) 4 In. Ring, (1) 5 In. Ring, (1) 6 In. Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 6 Pack (24J918)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- UNITED Laboratory Jack, Steel, 26cm (LBJK01)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- UNITED Support Stand And Rings, 24in, 1/2in, Stl (SET694)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- United Lab Clamps & Straps