Shop All Lab Clamps & Straps
United
Support Stand, 36in, 1/2in, Stl, Base/Rod
Mfr # SSB6X1
Zoro # G7529986
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Diameter 0.5 in
- Base Length 11 in
- Base Width 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # SSB6X1
- Zoro # G7529986
- UPC # 795721145429
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 36 in |
Diameter | 0.5 in |
Base Length | 11 in |
Base Width | 6 in |
Height | 36 in |
Overall Width | 6 in |
Overall Length | 36 in |
Rod Diameter | 1/2 in |
Overall Height | 36 in |
Rod Length | 36 in |
Details
Item - Clamp, Stand, Support | Support |
Material | Steel |
Includes | Base, Rod |
Item | Support Stand |
Body Material | Steel |
Product Type | Support Stand With Rod |
Base Shape | Rectangular |
Base Material | Steel |
Description
Support Stand, Length 36 In., Diameter 1/2 In., Base Width 6 In., Base Length 11 In., Steel, Includes Base and Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Spermidine Free Base, 25 G (S92150-25.0)
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- UNITED SCIENTIFIC Vibrations And Waves Set (VWS001)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- UNITED Support Stand And Rings, 24in, 1/2in, Stl (SET694)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- UNITED Clamp 2 Prong, 10in, Zinc Alloy, 65mm, 30mm (CLPVC2)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- United Lab Clamps & Straps