Shop All Lab Clamps & Straps
United
Support Stand, 24in, 1/2in, Stl, Base/Rod
Mfr # SSB6X9
Zoro # G5587312
original price:
$22.11
38% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Diameter 0.5 in
- Base Length 9 in
- Base Width 6 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # SSB6X9
- Zoro # G5587312
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 24 in |
Diameter | 0.5 in |
Base Length | 9 in |
Base Width | 6 in |
Height | 24 in |
Rod Length | 24 in |
Rod Diameter | 1/2 in |
Overall Length | 24 in |
Overall Width | 6 in |
Overall Height | 24 in |
Details
Item - Clamp, Stand, Support | Support |
Material | Steel |
Body Material | Steel |
Item | Support Stand |
Includes | Base, Rod |
Product Type | Support Stand With Rod |
Base Shape | Rectangular |
Base Material | Steel |
Description
Support Stand, Length 24 In., Diameter 1/2 In., Base Width 6 In., Base Length 9 In., Steel, Includes Base and Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Paint Can w/Lid, 1 Gal, Tinplate, PK6 (MET-03099)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 1.0N, 30 mL (SA1625-A)
- UNITED SCIENTIFIC Pipettes, Mohr, Class A, Batch Cert, PK 5 (PM7059-F)
- UNITED SCIENTIFIC Hookes Law Spring Set Of 5 (SPGRS5)
- UNITED Support Stand And Rings, 24in, 1/2in, Stl (SET694)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- UNITED Laboratory Jack, Steel, 26cm (LBJK01)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- IRWIN LOCKING CLAMP VGRIP 11"" (19)
- United Lab Clamps & Straps