Shop All Lab Clamps & Straps
United
Support Stand, 18in, 5/16in, Stl, Base/Rod
Mfr # SSB4X6
Zoro # G8554183
original price:
$11.69
14% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Diameter 0.31 in
- Base Length 6 in
- Base Width 4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United
- MFR # SSB4X6
- Zoro # G8554183
- Country of Origin India
- Category Lab Clamps & Straps
Dimensions
Length | 18 in |
Diameter | 0.31 in |
Base Length | 6 in |
Base Width | 4 in |
Height | 18 in |
Rod Diameter | 3/8 in |
Rod Length | 18 in |
Overall Width | 4 in |
Overall Height | 18 in |
Overall Length | 18 in |
Details
Item - Clamp, Stand, Support | Support |
Material | Steel |
Includes | Base, Rod |
Body Material | Steel |
Item | Support Stand |
Product Type | Support Stand With Rod |
Base Shape | Rectangular |
Base Material | Steel |
Description
Support Stand, Length 18 In., Diameter 5/16 In., Base Width 4 In., Base Length 6 In., Steel, Includes Base and Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Beaker, 2000mL (10020-2000)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- UNITED Support Stand And Rings, 24in, 1/2in, Stl (SET694)
- UNITED Laboratory Jack, Steel, 26cm (LBJK01)
- UNITED Double Burette Clamp, 10in, Aluminum, Slves (CLBURDD)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- UNITED Laboratory Jack Set, Steel, 26cm, Rod (LBJSET)
- UNITED Support Stand, 24in, 1/2in, Stl, Base/Rod (SSB6X9)
- OHAUS Clamp, Stainless Steel (CLC-REGLRS)
- United Lab Stands & Supports