Shop All Disinfectants and Sanitizers
United Stationers Supply
Lysol IC Foaming Disinfectant Aerosol Spray, 24 oz. Capacity, Pack of 12
Mfr # 36241-95524
Zoro # G410074919
product price: $81.55
/ea
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Stationers Supply
- MFR # 36241-95524
- Zoro # G410074919
- UPC # 10036241955240
- Country of Origin United States
- Category Disinfectants and Sanitizers
Description
Ready-to-use quaternary formula contains no harsh acids, abrasives or bleach, and can be used to clean, disinfect and deodorize. Use on fiberglass fixtures, glazed porcelain, synthetic marble, glazed tile, hard plastic and vinyl. Meets aoac efficacy standards for hospital aerosol disinfectants. Clean, disinfect, deodorize, and shine surfaces, all with one versatile product: lysol i.c. Foaming disinfectant cleaner. Deliver a visible clean and help ensure patients and staff are protected with the foaming formula of this hospital disinfectant. Kill 99.9% of viruses and bacteria and over 40 pathogenic microorganisms when used as directed on hard, non-porous surfaces. Optimize cleaning time with a one-step, non-abrasive foaming cleaner that will not scratch surfaces, including glass, metal, vinyl, hard plastic, glazed ceramic, and porcelain. No scrubbing or rinsing required. Kills 99.9% of viruses and bacteria, including cold and flu viruses, e. Coli, mrsa, salmonella, rotavirus wa, and staph, when used as directed on hard, non-porous surfaces. Help protect patients, guests and staff against germs with all-in-one powerful cleaning and disinfection across a range of healthcare settings, including clinics, dental offices, hospitals, and senior living communities. Kills germs on a variety of surfaces, including chrome/stainless steel fixtures, glass, metal, hard plastic and vinyl. Tested according to aoac germicidal spray product test methods for hospital aerosol disinfectants. Support staff with user-friendly supplies such as the control flo valve that sprays continuously and allows you to spray from any position including upside-down. Thick formula clings to vertical and horizontal surfaces with foam cleaning action you can see working; powers through tough soils and easily wipe away to reveal a shiny clean surface. Remove odor-causing bacteria throughout your facility and leave behind a pleasant scent.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 1/4 in Tip, Black, Plastic (1NFH3)
- PROTEAM Power Cord Assembly, Complete (103181)
- SNAPS Dry Wipe Roll, White, Wood Pulp, 500 Wipes, 10 in x 7 in, 6 PK (NW-00443-5006)
- PROTEAM Two-Piece Straight Telescoping Wand (107529)
- UNITED STATIONERS SUPPLY PURELL, Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle (GOJ434104EA)
- BETCO Triforce Disinfectant, 128 fl oz (4 quart) Fresh, Orange, 4 PK (3330400)
- ZEP Disinfectant Cleaner, Spray Bottle, Pleasant, Yellow, 4 PK (N68901)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- ZEP Disinfectant Cleaner, Pail, Citrus, Colorless, 12 PK (67909)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Drum, Odorless, Colorless, 4 PK (655624)
- MIDLAB Maxim Banner Enzymatic Cleaner 1 Gallon Fresh Scent SP712, 4PK (071200-41)
- United Stationers Supply Disinfectants and Sanitizers