Shop All Fireplace Tools
United States Stove Co.
US Stove Camp Stove Kit BSK1000 Cast Iron
Mfr # BSK1000
Zoro # G405990712
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United States Stove Co.
- MFR # BSK1000
- Zoro # G405990712
- UPC # 12685010007
- Country of Origin China
- Category Fireplace Tools
Description
Us stove camp stove kit bsk1000 cast iron the bsk1000 from us stove company is an all-inclusive kit containing everything needed to convert a 36 or 55 gallon steel drum into a primitive camp stove. Kit contains legs, door, flue collar with damper and all mounting hardware. The barrel is not included. The bsk1000 is perfect for camp sites along with hunting and fishing situations. Simply put, this is the most basic camp stove you can buy. This kit is not epa certified and is not designed for residential use. Includes: legs, door, flue collar w/damper and hardware. features: installation materials are not included (i.e. Floor protector, chimney connector, thimble, radiation shield, flue) 6" flue light weight and portable heavy duty cast iron can be used with bkad500 double barrel adapter kit to double the size of your camp stove easy assembly not for sale in ca or wa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x16x1 Synthetic Pleated Air Filter, MERV 11 (2DYP6)
- HEIL QUAKER Control Board, Fan Timer (1065750)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- SUPCO Mini-Split Run Cap, 1.5MFD x 450V (RC1.5X450)
- MINUTEMAN Minuteman WRM-02S WRM-02S Mini Rope Design Shovel - 18 Inch - Powder Coated Black (WRM-02S)
- PANACEA Ash Bucket with Shovel, Versatile, Black (15343)
- IMPERIAL MFG Firestarter Squares 24 (KK0312)
- AMERICAN METAL American Metal 3EWT 3 In. Wall Thimble (6493837)
- HY-C HY-C T2UL3242BL-1 Stove Board, 42 in L, 32 in W, Steel, Black (T2UL3242BL-1)
- PATINA PRODUCTS Patina Products D048 Replacement Poker - Fire Poker & Screen Lifter (D048)
- DAGAN Dagan 1550 Hammered Steel Log Bucket; Copper (1550)
- United States Stove Co. Fireplace Tools