United States Stove Co.

US Stove Ashley Hearth Pellet Stove Heater AP5660 - 48000 BTU


product price: $4,108.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Us stove ashley hearth pellet stove heater ap5660 - 48000 btu the ap5660 ashley hearth pellet stove heater is a fully automatic pellet stove heater with auto ignition and easy to use electronic controls. It utilizes a temperature control circulation blower to spread heat evenly it is a durable yet sleek design, built for years of high performance. The ap5660 blends nicely with any room setting and provides your home with the desired warmth even in the coldest of climates. features: installation materials are not included (i.e. Floor protector and pl vent exhaust system) color: black 6 heat settings allow the ability to adjust to your heating needs 120 cfm blower with automatic circulation to spread heat evenly digital control board with built-in diagnostics allows easy, one-touch adjustments for heating your home. led display makes it easier to set and operate. air wash glass large bay window style door integrated damper control approved for mobile or modular homes with optional fresh air kit heat tube scraper for maximum efficiency

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.