United Scope Llc.

AmScope ZM-4TW3-FOR-9M 2X-225X Trinocular Boom Stand Stereo Zoom Microscope with 9MP Camera


product price: $3,607.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amscope zm-4tw3-for-9m 2x-225x trinocular boom stand stereo zoom microscope with 9mp camera this is a trinocular 2x-225x extreme widefield zoom stereo microscope with 9mp digital image system, providing super crystal clear sharp images. It comes with a trinocular zoom microscope with two pairs of 30mm extreme widefield high-eyepoint eyepieces, a versatile 3d double-arm boom stand, and a 150w fiber optic halogen ring illuminator. The digital camera captures still images and video, and allows you to view a live stream on your pc. The 3d boom stand allows you to rotate the microscope head around three different axes; that is, you can point the microscope head in any direction you wish. This microscope offers super high resolution, extreme widefield of view, super wide magnifying zoom range (112:1), and extremely large working distance (14", 356mm). It is an ideal instrument for engravers, gemologists, collectors and anyone in semiconductor and/or electronic industry. features: 2x-225x extreme widefield stereo zoom microscope with 9mp high resolution image system 14" (350mm) extremely large working distance 112:1 extremely wide zoom range 150w fiber optic halogen ring illumination super high resolution with great flatness and contrast erect stereo sharp images with extreme widefield of view accurate alignment ensures hours of fatigue-free viewing crystal clear original true color images 45 inclined trinocular head with extreme widefield high-eyepoint eyepieces 30mm wf10x/22 extreme widefield eyepieces both ocular-tubes with adjustable diopter adjustable interpupillary distance full optical glass elements precise ground glass lenses 3d double-arm boom stand allows pointing microscope head in any direction you wish, covering large working area heavy-duty cast steel stand finished with stain resistant enamel rugged solid cast steel base all metal mechanical components rubber e

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.