United Scope Llc.

AmScope ZM-1TW3-FOD-M 2X-225X Trinocular Stereo Zoom Microscope with Large Stand & 1.3MP Camera


product price: $3,179.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amscope zm-1tw3-fod-m 2x-225x trinocular stereo zoom microscope with large stand & 1.3mp camera this is a turnkey package for the ultimate stereo microscopy system with extreme widefield optics and a contemporary design. It includes a 2x-225x trinocular stereo zoom head, an extra large pillar stand, a fiber optic dual gooseneck illuminator and a 1.3mp digital camera. Built with 30mm extreme widefield optical lenses the microscope offers crystal clear sharp images, extremely large magnification zoom range (112:1), and a large working distance (14"). The fiber optic dual gooseneck illuminator provides 150 watts of bright, even and cool illumination. The digital camera captures still images and video, and allows you to view a live stream on your pc. This microscopy unit is perfect for researchers, gemologists, manufacturing engineers, and anyone in semiconductor and electronics industries. features: a great turnkey package of an ultimate inspection microscopy system with a digital camera extremely large zoom magnification range of 2x-225x 22mm extreme widefield eyepieces trinocular head with 45 degree inclined eye tubes extremely high resolution with great flatness and contrast super sharp and clear images 30mm extreme widefield high-eyepoint eyepieces with 22mm field of view sharp stereo erect images over a wide field of view crystal clear original true color microscope images dual eye tubes with adjustable diopters extremely large working distance of 14" (350mm) sturdy super large stand with a stain resistant enamel finish accurate alignment reduces eye strain for longer periods of viewing full optical glass elements precise ground glass lenses full metal chrome-plated mechanical components adjustable interpupillary distance fiber optic dual gooseneck light 150w variable-intensity light source high intensity 21v, 150w halogen bulb perfect even quartz low heat halogen illumin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.