United Scope Llc.

AmScope T600A-PCT-10M 40X-1600X Turret Phase Contrast Trinocular Microscope with 10MP Camera


product price: $3,447.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amscope t600a-pct-10m 40x-1600x turret phase contrast trinocular microscope with 10mp camera this professional trinocular microscope offers turret phase contrast features. this microscope comes with 10mp digital camera, 30 inclined 360 swiveling compensation free trinocular head, 3-d mechanical stage and intensity-variable halogen illumination system. The phase contrast kit includes a turret phase contrast condenser, ct lens and a set of phase contrast 10x, 20x, 40x & 100x plan objectives. features: a turret phase contrast microscopy system perfect for clinics, vets, doctors and researchers quadruple, reversed, extra-large nosepiece with wide, knurled grip for easy operation 30 inclined 360 swiveling compensation-free trinocular head trinocular port with both c-mount and 23mm universal photo mount for attaching video or camera large 3-d double layer mechanical stage with stain resistant finish low position coaxial stage movement control knobs coaxial coarse & fine focusing with ca knob tension control fully coated optical system with high resolution crystal clear sharp images high quality professional grade microscope eight bright field magnification settings: 40x-64x-100x-160x-400x-640x-1000x-1600x eight phase contrast magnification settings: 100x-160x-200x-320x-400x-640x-1000x-1600x upward stage stopper to protect slides and objectives abbe condenser with iris diaphragm & swing-in color filter rack and pinion control for condenser built-in halogen illumination system with variable brightness focusing control knobs on both sides four din achromatic objectives four phase contrast din achromatic plan objectives two sets of eyepiece included full optical glass elements precise ground glass lens all metal mechanical components adjustable interpupillary distance adjustable diopters on both oculars rugged cast alloy frame and stand with stain resist

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.