United Scope Llc.

AmScope T390A-9M 40X-1600X Doctor Veterinary Clinic Biological Compound Microscope with 9MP Camera


product price: $1,233.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amscope t390a-9m 40x-1600x doctor veterinary clinic biological compound microscope with 9mp camera this is a professional trinocular microscope with a 9mp usb2.0 digital camera. The microscope comes with a trinocular sliding head, rack and pinion abbe condenser with iris diaphragm, and double layer mechanical stage. This microscope is designed for teaching demonstration, clinical examination and research purpose. It offers eight levels of magnification. The trinocular port allows to add photographic or video capability. The digital camera captures still images and video, and allows you to view a live stream on your pc. With software available for windows, mac, and linux, it's a multi-platform imaging solution. this microscope is a perfect instrument for vets, college students, and those in clinic offices and biological labs. features: perfect for vets, labs, clinics, universities, and high schools offers advanced features including stitching, fusion and measurement 45 degree inclined 360 degree swiveling trinocular head high quality professional optical glass elements eight (8) levels of magnification: 40x-64x-100x-160x-400x-640x-1000x-1600x four (4) achromatic objectives din 4x, 10x, 40x(s), 100x(s,oil) two (2) pairs of eyepieces: wf10x and p16x large size 3-d double layer mechanical stage with stain resistant finish low position coaxial stage movement controls coaxial coarse fine focusing with ca knob tension control sliding interpupillary distance adjustment ocular diopter adjustable on both eyetubes variable intensity halogen illumination high resolution images over a wide field of view metal framework coaxial coarse and fine focus adjustment dual focusing knobs (on both sides) stage upward moving lock protects objectives and slides large stain-resistant double layer mechanical stage na1.25 abbe condenser with iris diaphragm filters rack and pinion adjustment condenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.