United Scope Llc.

AmScope SM-2T-V331 7X-45X Trinocular Stereo Zoom Microscope with Dual Halogen Lights


product price: $980.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amscope sm-2t-v331 7x-45x trinocular stereo zoom microscope with dual halogen lights this top of the line 7x-45x trinocular stereo zoom microscope is equipped with super widefield optics, and a versatile dual halogen illumination system with independent intensity controls our lighting system allows you to use both incident illumination, which shines light down onto a 3-dimensional specimen, and reflecting-plate bottom illumination, which shines light up through a transparent sample. Because the top and bottom halogen lights are controlled by separate dimmers, you are able to customize lighting for the optimal level of illumination, whatever the situation. the optics of this sm series microscope features a large zoom magnification range, which produces sharp, crystal-clear stereo images, while providing a generous working distance. The 360 degree swiveling, trinocular head is attached at a 45 degree angle, which ensures easy and comfortable observation - especially when used in conjunction with the included rubber eyeguards. On the base, the stage plate measures 3-3/4" or 95 mm in diameter. with its high resolution, good depth, and broad field of view, this microscope can be used for both educational and professional purposes in research labs, hospitals, schools, and veterinary offices. features: contemporary halogen incident (top) lighting and halogen bottom illumination brightness-adjustable with separate dimmer controls 7x-45x large zoom range magnification 45 degree inclined 360 degree swiveling trinocular head with super widefield eyepieces high-eyepoint design for easy observation including eyeglass wearers industry standard 23mm upright tube for photo or video accessories one pair of 30mm super widefield eyepieces high resolution with great flatness and contrast sharp stereo erect images over a super widefield of view crystal clear original true color images both ocular-tubes w

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.