United Scope Llc.

AmScope SM-1TSX-144S 3.5X-45X Dissecting Trinocular Zoom Stereo Microscope with 144-LED Light


product price: $721.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

this is a trinocular stereo microscope with a 144-led compact ring light with a built-in dimmer. The microscope has a super widefield optical system that provides a large zoom magnification power (26:1) and a large working distance (8", 200mm). The trinocular port uses the third port for camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The 144-led ring light has a compact design with a built-in dimmer, providing cool, even and bright led illumination. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, gemologists, circuit board inspectors, and anyone in electronic and semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release. features: a perfect stereo inspection microscope with a 144-led compact ring light and built-in dimmer variable, cool, even and bright 144-led ring illumination 3.5x-45x super wide zoom magnification power 8" (200mm) extremely large working distance high resolution with great flatness and contrast, giving sharp and clear images trinocular head with 45 inclined 360 swiveling eye tubes the trinocular port enables the easy use of camera capabilities 30mm super widefield high-eyepoint eyepieces with 20mm field of view sharp stereo erect images with a wide field of view crystal clear, original true color microscope images dual eye tubes with adjustable diopters sturdy all-metal table stand accurate alignment reduces eye strain for longer periods of viewing full optical glass elements precise ground glass lenses full metal chrome-plated mechanical components adjustable interpupillary distance rubber eyeguards included manufactured under iso 9001 quality control standard 5-year manufac

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.