United Scope Llc.

AmScope ME300TZB-2L-M 40X-2000X Two Light Metallurgical Microscope with 1.3MP Digital Camera


product price: $2,095.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amscope me300tzb-2l-m 40x-2000x two light metallurgical microscope with 1.3mp digital camera unlike most other metallurgical microscopes, this model comes with both reflected (epi) and transmitted illuminations as well as a 1.3mp true color digital image camera. It is an ideal instrument for metallurgical, mineral and crystal identification. features: high quality trinocular professional upright metallurgical metallographic microscope with reflected and transmitted illumination system perfect for detail examination and micro-analysis of surface structures of metallic materials excellent for quality control in industrial and research applications including metallurgical labs, silicon wafer inspection, and foundries eight total magnification settings: 40x, 80x, 100x, 200x, 400x, 800x, 1000x and 2000x 30 inclined 360 rotatable sliding trinocular head fully coated optical system with high resolution 23mm universal/standard photo port adjustable interpupillary distance adjustable diopters on both eye tubes four superior quality plan din objectives, 4x, 10x, 40x (spring), and 100x (spring) two pairs of widefield eyepieces, 10x and 20x advanced epi-illumination design offers excellent halogen illumination and optimal image clarity epi-illumination has independent filter holders, aperture/field diaphragms and diaphragm alignment controls brightfield transmitted lighting system has 1.25 (n.a.) abbe substage condenser, iris diaphragm and swing-out filter holder yellow, blue, green, and frosted filters included coaxial coarse and fine focusing system dual side focusing controls focusing tension control mechanism locking mechanism for controlling coarse focusing range and protecting objectives and specimens large graduated mechanical stage with stain resistant finish low position coaxial x-y stage traveling controls solid metal frame construction with stain resistant enamel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.