United Scope Llc.

AmScope M158C-E 40X-1000X Biology Science Student Microscope with USB Digital Camera


product price: $262.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amscope m158c-e 40x-1000x biology science student microscope with usb digital camera this is a perfect microscope with a 640x480 pixel usb digital camera for students to learn science. There are five magnification settings, 40x, 100x, 250x, 400x and 1000x. It comes with full glass optical elements, metal framework, 45 inclined 360 rotating monocular head, led illumination system and a 640x480 pixel detachable digital camera. The led illumination system uses either an outlet (adapter included) or three aa batteries. The digital camera captures still images and video, and allows you to view a live stream on your pc. The included software for windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as proscope and photo booth. It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists. It comes brand new in its factory sealed original box. features: a great affordable high power microscope for students of sciences 45 inclined 360 swiveling monocular head with locked-in eyepiece built-in contemporary led illumination system using either an outlet or batteries plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x, 100x, 250x, 400x and 1000x single lens condenser and six-hole disc diaphragm focusing control knobs on both sides full optical glass elements precise ground glass lens all metal mechanical components solid metal frame with stain resistant enamel finish manufactured under iso 9001 quality co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.