United Scope Llc.

AmScope IN200TB-9M 40X-800X Inverted Tissue Culture Microscope with 9MP Digital Camera


product price: $2,777.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Amscope in200tb-9m 40x-800x inverted tissue culture microscope with 9mp digital camera this is a brand new professional trinocular inverted microscope with 9mp high resolution usb color digital camera. It comes with high quality large working distance plan optics offering eight magnification settings. It has a 30 inclined 360 swiveling trinocular sliding head and an extremely large mechanical stage that allows you to observe directly specimen in culture flasks and/or petri dishes. The digital camera captures still images and video, and allows you to view a live stream on your pc. With software available for windows, mac, and linux, it's a multi-platform imaging solution. features: high quality professional high power tissue culture microscope professional research grade microscopy system perfect for clinics, vets, doctors and researchers fully coated optical system with high resolution crystal clear sharp images 30 inclined 360 swiveling sliding trinocular head 50w halogen illumination upright photo port for photographic/video capability four din plan large working distance objectives two sets of wide field eyepiece included eight magnification settings 40x, 80x, 100x, 200x, 250x, 400x, 500x & 800x above-stage condenser with moving and focusing knobs and swing-out filters stage moving-stop mechanism to protect slides and objectives. diopter adjustment on both oculars top light house with filters universal/standard photo tube spare bulb, fuse and dust cover extra large 3-d double layer mechanical stage with stain resistant finish low position coaxial stage movement control knobs coaxial coarse & fine focusing with ca knob tension control built-in halogen illumination system with variable brightness dual side mounted focusing controls four din achromatic coated objectives full optical glass elements precise ground glass lenses all metal mechanical c

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.