Shop All Digital Microscopes
United Scope Llc.
AmScope IN200TB-5MA 40X-800X Inverted Tissue Culture Microscope with 5MP Digital Camera
Mfr # IN200TB-5MA
Zoro # G804945320
product price: $2,815.99
/ea
Free Shipping & Returns
$2,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scope Llc.
- MFR # IN200TB-5MA
- Zoro # G804945320
- UPC # 608729740704
- Country of Origin United States
- Category Digital Microscopes
Description
Amscope in200tb-5ma 40x-800x inverted tissue culture microscope with 5mp digital camera this is a brand new professional trinocular inverted microscope with 5mp heavy-duty usb color digital camera. It comes with high quality large working distance plan optics offering eight magnification settings, 40x, 80x, 100x, 200x, 250x, 400x, 500x & 800x. It has a 30 inclined 360 swiveling trinocular sliding head and an extremely large mechanical stage that allows you to observe directly specimen in culture flasks and/or petri dishes. features: high quality professional high power tissue culture microscope with heavy-duty usb digital camera professional research grade microscopy system perfect for clinics, vets, doctors and researchers 5mp high resolution images capturing microscope images and showing them on your computer screens displaying full-screen live video editing, saving and emailing microscope images on your computer conducting measurement across microscope images measuring lengths, angles, areas and etc. saving microscope images as bmp, tiff, jpg, pict, ptl or other files built-in reduction lens giving the same field of view images on your computer screens as those seen through eyepieces fast usb2.0 connection and easy installation and operation user-friendly software compatible with xp/vista/7 and mac os 10.6 & up fully coated optical system with high resolution crystal clear sharp images 30 inclined 360 swiveling sliding trinocular head 50w halogen illumination upright photo port for photographic/video capability four din plan large working distance objectives two sets of wide field eyepiece included eight magnification settings 40x, 80x, 100x, 200x, 250x, 400x, 500x & 800x above-stage condenser with moving and focusing knobs and swing-out filters stage moving-stop mechanism to protect slides and objectives diopter adjustment on both oculars top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- DIGI-SENSE Traceable Light Meter with RS-232 Output (98766-93)
- HEATHROW SCIENTIFIC Filler, Rubber, 3mL Cap., 1.6" H, PK24 (HS20629B)
- SPER SCIENTIFIC Deionized Water - 3 Pack, 3PK (860011)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- SCIENSCOPE Gliding Arm Boom Stand (SB-BM2-R0)
- AVEN Ring Light Led, w/BrightneSS/Sector (26200B-211)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- United Scope Llc. Microscopes