Shop All Microscope Accessories
United Scope Llc.
AmScope HL150-BR 150W Fiber Optic Ring Illuminator
Mfr # HL150-BR
Zoro # G304946124
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scope Llc.
- MFR # HL150-BR
- Zoro # G304946124
- UPC # 13964504521
- Country of Origin United States
- Category Microscope Accessories
Description
Amscope hl150-br 150w fiber optic ring illuminator this is a fiber optic ring illuminator for microscopes in mint condition. Its metal-sheathed light cable is 35" (890mm) long. The ring light is 150watt with 2-1/8" (56mm) inside diameter and 3-1/8" (80mm) outside diameter. It is fully adjustable in intensity. The light source is a 110v unit with solid-state controls and a two-step, 5/8" and 25/32" (16mm and 20mm in diameter), adaptive hole for the fiber optic cable. This cool high intensity lighting system is excellent for biological and electronic applications. features & specifications : 150 watt halogen variable intensity fiber optic ring illuminator even, bright and cool illumination perfect for a specimen without heating great for discriminating lighting 3200 degrees kelvin lamp color temperature 35" (890mm) light cable 5/8" and 25/32" (16mm and 20mm) two-step adaptive connection ring light with 2-1/8" (56mm) inside and 3-1/8" (80mm) outside diameters forced air cooling system durable metal construction high intensity 24v/150w quartz halogen bulb power input: 110v (please call for availability of 220/240v) manufactured under iso 9001 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- EPPENDORF Pipetter Tips, 50 to 1000uL, PK1000 (022492055)
- UNITED SCIENTIFIC Automatic Burette, Class A, 25Ml, Indivi (BRA217-25)
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- UNITED SCOPE LLC. AmScope SM03 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- UNITED SCOPE LLC. AmScope LED-60 LED Microscope Ring Light Illuminator with Adapter and Control Box (LED-60)
- UNITED SCOPE LLC. AmScope LED-64A LED Lighting Direction Adjustable Microscope Ring Light with Adapter (LED-64A)
- UNITED SCOPE LLC. AmScope LED-144S LED Adjustable Compact Microscope Ring Light with Adapter (LED-144S)
- UNITED SCOPE LLC. AmScope AD-C23 Adapter Set Converting C-mount to 23mm and/or 30mm Photo Port (AD-C23)
- UNITED SCOPE LLC. AmScope PB10 10 pc. Prepared & Blank Microscope Glass Slides (PB10)
- AMSCOPE Dry Darkfield Condenser For Compound Microscopes (DK-DRY100)
- United Scope Llc. Microscopes