Shop All Stereo Microscopes
United Scope Llc.
AmScope H800-10MA 11X-80X Industrial Single Zoom Inspection Microscope with 10MP Camera
Mfr # H800-10MA
Zoro # G404946062
product price: $1,741.99
/ea
Free Shipping & Returns
$1,741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scope Llc.
- MFR # H800-10MA
- Zoro # G404946062
- UPC # 13964565126
- Country of Origin United States
- Category Stereo Microscopes
Description
Amscope h800-10ma 11x-80x industrial single zoom inspection microscope with 10mp camera this is an 11x-80x monocular zoom inspection microscope with 96-led intensity-adjustable ring light and 10mp usb2.0 digital camera that captures high resolution images and streams live videos on apple computer and pc screens. It offers large working distance and widefield of view. The robust multi-functional software is compatible with windows xp/vista/7/8, mac os x and linux with life-time free upgrading. It allows you to preview live images, record videos, capture still pictures, edit captures, or save them in bmp, tiff, jpg, pict, ptl and other formats very easily, as well as conduct length, angle, area, and other measurements. features: 11x-80x large zoom magnification power powerful 96-led intensity-adjustable ring light high quality 10 megapixel usb2.0 color digital camera both captures microscope images and streams live video on apple computers or pc screens captures 10mp high resolution still images and saves them in bmp, tiff, jpg, pict, ptl and other formats makes measurements for lengths, angles, areas and etc. Across the images edits images on your computer in a manner similar to photoshop user-friendly software compatible with windows 2000/xp/vista/7/8 and mac os 10.6 & up life-time free software upgrading quick and easy usb2.0 connection long working distance super wide field view large metal stand and framework specifications: zoom microscope objective: 0.7x-5.0x mount: 0.4x c-mount working distance: 4-1/8" (105mm) field of view: 1/2"x11/16" (12.9mm x 17.1mm) to 5/64"x3/32" (1.8mm x 2.4mm) illumination: 96-led ring light power input: 110-240v, 50-60hz, auto switching metal stand plate dimension: 13"x10" pillar: 11" (280mm) long accessory: dust cover camera: 10mp resolution: 3488x2616
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELP SCIENTIFIC Thermo Reactor (F10110126)
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Blue (6FAU9)
- AMSCOPE 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- UNITED SCOPE LLC. AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera (SM-1TZ-FRL-GT-9M)
- UNITED SCOPE LLC. AmScope SM-8B-144S 7X-45X Binocular Articulating Zoom Stereo Microscope with Clamp & 144-LED Light (SM-8B-144S)
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- MCKESSON LUMEON Physician Microscope (600R-LED)
- SCIENSCOPE SSZ Stereo Zoom Binocular With Fiber-Optic LED Light On Lab Stand (SZ-PK1-AN)
- AMSCOPE 7X-45X Black Stereo Zoom Microscope With Single-Arm Boom Stand With 80-LED Ring Light (SM-3B-80MB-B)
- AMSCOPE 3.5X-180X Trinocular Stereo Zoom Microscope, Single-Arm Boom Stand, 144-LED Light, USB 3 5MP Camera (SM-3TZZ-144A-5M3-B)
- United Scope Llc. Stereo Microscopes