United Scope.

AmScope 40X-1000X Portable LED Monocular Student Microscope, USB/Wi-fi Camera, 10-pc Slide Kit


product price: $578.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and led illumination. It offers five magnification settings, 40x, 100x, 250x, 400x and 1000x. The digital camera captures 720p still images and video, and allows you to view a live stream on your pc through a wifi connection or usb. The included software for windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. For mac users, we provide a lite version of the software.. Also included is a 10pc slide set, with five blank slides and five prepared slides: pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg. It is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists. features: a great affordable high power student microscope with coarse & fine focusing includes a 720p wifi camera and a 10pc slide set 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece built-in contemporary led illumination plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x, 100x, 250x, 400x and 1000x single lens condenser and disc diaphragm focusing control knobs on both sides full optical glass elements precise ground glass lens all metal mechanical components solid metal frame with stain resistant enamel finish specifications: head: 45 degree inclined monocular eyepiece: wf10x & 25x objectives: 4x, 10x, 40x condenser: single lens with disc diaphragm stage dimensions: 3-1/2 x 3-1/2 illumination: led power supply: 110v/60hz camera specifications: sensor: aptina on mt9p001 color sensor type: cmos s

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.