United Scope.

AmScope 40X-1000X Portable LED Monocular Student Microscope, Slide Preparation Kit, Cards


product price: $239.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse & fine focusing, and led illumination. It offers five magnification settings, 40x, 100x, 250x, 400x and 1000x. It is an ideal microscope for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. Along with some prepared biological-specimen slides, this kit also includes a slide-preparation kit, with blank slides, red and blue stains, and several tools to put together your own specimen slides. features: a great affordable high power student microscope with coarse & fine focusing 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece built-in contemporary led illumination plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x, 100x, 250x, 400x and 1000x single lens condenser and disc diaphragm focusing control knobs on both sides full optical glass elements precise ground glass lens all metal mechanical components solid metal frame with stain resistant enamel finish manufactured under iso 9001 quality control standard excellent five 5 year factory warranty includes slide preparation kit do-it yourself experiment cards specifications: head: 45 degree inclined monocular eyepiece: wf10x & 25x objectives: 4x, 10x, 40x condenser: single lens with disc diaphragm stage dimensions: 3-1/2in x 3-1/2in illumination: led power supply: 110v/60hz packing list: one monocular microscope with three objectives one wf10x eyepiece one 25x eyepiece one dust cover two clips user's manual download one 5pc specimen slide kit one 5pc blank slide kit 1 bottle of eosin 1 bottle of methylene blue 1 tweezers 1 swab 1 set of id stickers 1 petri dish 1 pick 1 stirring rod 1 vial 1 set of lens tissues shipping weight: 9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.