Shop All Compound Microscopes
United Scope.
AmScope 40X-1000X Monocular Microscope, 5MP Digital Camera & Vital Stain Kit
Mfr # VB-M158C-2L-EXPT
Zoro # G508655396
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scope.
- MFR # VB-M158C-2L-EXPT
- Zoro # G508655396
- UPC # 195585804591
- Country of Origin China
- Category Compound Microscopes
Description
This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, a 360 degree rotatable monocular head, coarse and fine focusing, with an led illumination system that uses either an outlet adapter included or three aa batteries or re-chargeable batteries. It offers five magnification settings, 40x, 100x, 250x, 400x, and 1000x. This is an ideal microscope for academics in home school and from students in elementary to high school. A microscope of this caliber is an excellent instrument for hobbyists. features: high power student microscope with coarse & fine focusing 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece built-in contemporary led illumination system plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x-100x-250x-400x-1000x single lens condenser and disc diaphragm focusing control knobs on both sides full optical glass elements precise ground glass lens all metal mechanical components solid metal frame with stain resistant enamel finish specifications: head: 45 degree inclined monocular eyepieces: wf10x, wf25x objectives: 4x, 10x, 40x condenser: single lens with disc diaphragm stage dimensions: 3-1/2 x 3-1/2 illumination: led power supply: 110v/60hz adapter included or 3 aa batteries packing list: one monocular microscope with three objectives one widefield 10x eyepiece one widefield 25x eyepiece one dust cover two stage clips attached one outlet power adapter three aa batteries one hex wrench amscope high precision tweezers 6 piece set in vinyl pouch vital stain kit for living cells microscope slide stains, pipettes & 72 slides 5mp usb 2.0 color cmos c-mount microscope camera with reduction lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- EVERPURE Test Strips, Water-Aqua Chek 5 Pk (621410)
- ZORO SELECT Bottle, F-Style, 1 gal., HDPE (HF128N-38)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- EUROMEX iScope 40X-2500X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (IS1153-EPLC-18M3)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- EUROMEX BioBlue Monocular Portable Compound Microscope w/ Mechanical X-Y Stage (BB4220)
- AMSCOPE 40X-1600X Phase-Contrast Binocular Biological Compound Microscope (B390A-PCS)
- United Scope. Compound Microscopes