United Scope.

AmScope 40X-1000X Monocular Microscope, 25-pc Slide Set, Tweezers Plus USB Digital Microscope


product price: $235.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This versatile, dual-light microscope functions as both a high-powered, transmitted-light microscope for viewing microscopic specimens, as well as a low-powered, reflected-light microscope for viewing larger objects, such as leaves and bugs. The lower light can be employed for incredibly high-detail viewing of ultra-small, translucent specimens like cells, or even the vascular systems of thin leaves. And for more-opaque objects, like stamps, sand, or insects, the upper light provides reflected illumination. In all, the microscope offers five magnification settings: 40x, 100x, 250x, 400x, and 1000x. designed for students to learn science for years of continued observations, it has full optical glass elements, metal framework, two eyepieces 10x and 25x, 360 degree rotatable monocular head, and coarse & fine focusing. The light sources use either an outlet adapter included or three aa batteries included. This microscope is perfect for academics in home school for students in elementary to high school. features: high power student microscope with coarse & fine focusing and top and bottom lights!! 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece built-in incident and transmitted led illumination system plain stage with clips and stain resistant finish high resolution offers sharp images five magnifications, 40x, 100x, 250x, 400x, and 1000x single lens condenser and disc diaphragm focusing control knobs on both sides all coated optical elements precise ground glass lens full metal mechanical components solid metal frame with stain resistant enamel finish specifications: head: 45 degree inclined monocular eyepieces: wf10x, wf25x objectives: 4x, 10x, 40x spring condenser: 0.65 na single lens with 6-hole disc diaphragm stage dimensions: 3-1/2in x 3-1/2in illumination: led, 1w, top and bottom power supply: 110v/60hz adapter included or 3aa batteries included packing list: one monocular microscope with three objectives and to

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.