Shop All Compound Microscopes
United Scope.
AmScope 40X-1000X Monocular Microscope, 1.3MP Digital Camera, 6-pc Tweezers, 100-pc Slide Set
Mfr # VB-M149C-PLAT
Zoro # G608655418
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scope.
- MFR # VB-M149C-PLAT
- Zoro # G608655418
- UPC # 195585835311
- Country of Origin China
- Category Compound Microscopes
Description
This is a perfect microscope for students to learn science. There are five magnification settings, 40x, 100x, 250x, 400x and 1000x. It comes with full optical glass elements, metal framework, 360 rotatable monocular head and the led illumination system. The led illumination system uses either an outlet adapter included or three aa batteries or re-chargeable batteries. It is an ideal microscope for home school or for students in elementary to high school. It is also an excellent instrument for hobbyists. this bundle also includes a 1mp digital microscope camera, a 6-piece precision tweezers set, a 100-piece prepared microscope slides set, and a 144-piece blank slide set with 100-piece cover glass slips. features: a great affordable high power microscope for students of sciences 45 inclined 360 swiveling monocular head with locked-in eyepiece built-in contemporary led illumination system using either an outlet or batteries plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x, 100x, 250x, 400x and 1000x single lens condenser and disc diaphragm focusing control knobs on both sides full optical glass elements precise ground glass lens all metal mechanical components solid metal frame with stain resistant enamel finish manufactured under iso 9001 quality control standard excellent five 5 year factory warranty specifications: head: 45 degree inclined monocular eyepiece: wf10x & 25x objectives: 4x, 10x, 40x condenser: single lens with 6-hole disc diaphragm stage dimensions: 3-1/2in x 3-1/2in illumination: led power supply: 110v/60hz adapter included or 3 aa batteries not included packing list: one monocular microscope three objectives, 4x, 10x and 40x one widefield 10x eyepiece one widefield 25x eyepiece power adapter one dust cover two clips users manual download 144 pre-cleaned blank microscope slides and 200 22x22mm square cover glass amscope high precision twe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Four-Channel Alarm Timer with (90225-35)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- AMSCOPE 20X-50X-100X Measuring Shop Microscope, 5MP Camera (H2510-5M)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- United Scope. Microscopes