Shop All Compound Microscopes
United Scope.
AmScope 40X-1000X Monocular LED Metal Frame Compound Microscope with Blank Slides & Experiment Cards
Mfr # M102C-PB10-EXCL1
Zoro # G308655404
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scope.
- MFR # M102C-PB10-EXCL1
- Zoro # G308655404
- UPC # 840979136504
- Country of Origin China
- Category Compound Microscopes
Description
This is a perfect microscope package for students to learn science, offering five magnification settings, 40x, 100x, 250x, 400x and 1000x. It comes with full optical glass elements, metal framework, 360 rotatable monocular head, and the led illumination system that uses wall-power adapter included. There is a 5 blank and 5-prepared slide set included so that you can immediately use the microscope when you open it. It is an ideal microscope package for home school or for students from elementary to high school. It is also an excellent instrument for hobbyists. features: a great affordable high power student microscope for sciences 45 inclined 360 swiveling monocular head with locked-in eyepiece 5 blank and 5-prepared slide set included iqcrew compound microscope experiment cards for kids with 14 exciting activities built-in contemporary led illumination system plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x, 100x, 250x, 400x and 1000x single lens condenser and disc diaphragm focusing control knobs on both sides full optical glass elements precise ground glass lens all metal mechanical components solid metal frame with stain resistant enamel finish manufactured under iso 9001 quality control standard excellent five 5 year factory warranty specifications: head: 45 degree inclined monocular eyepiece: wf10x and 25x objectives: 4x, 10x, 40x condenser: single lens with disc diaphragm stage dimensions: 3-1/2in x 3-1/2in illumination: led power supply: 110v/60hz adpter included packing list: one monocular microscope three objectives, 4x, 10x 40x one widefield 10x eyepiece one 25x eyepiece one power adapter one dust cover two clips user's manual download 5 blank and 5-prepared slide set included do-it yourself experiment cards *recommended for ages 10 & up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 20L, Plastic (GR122800-L04)
- SP SCIENCEWARE Mason Jar Bottle, Wide Mouth, PK6 (F10914-0000)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AMSCOPE 40X-1000X Plan Infinity Kohler Laboratory Trinocular Compound Microscope & 18MP USB 3 Camera (T720-18M3)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- United Scope. Microscopes