United Scope.

AmScope 40X-1000X LED Portable Compound Microscope with Camera, Slide Preparation & Book


product price: $346.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a portable, monocular compound microscope. Along with the led transmitted lighting, we include a free gooseneck led lamp which mounts behind the nospiece for reflected lighting. The microscope has five magnification levels 40x, 100x, 250x, 400x & 1000x when used with both sets of eyepieces. The digital camera captures still images and video, and allows you to view a live stream on your pc. The included software for windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as proscope and photo booth. This microscope has solid, metal framework, and is suitable for both home use and field use as it can be used with batteries in addition to the ac power. This microscope is a great choice for kids who want to explore the microscopic world around them. along with some prepared biological-specimen slides, this kit also includes a slide-preparation kit, with blank slides, red and blue stains, and several tools to put together your own specimen slides. As well, we've included the book inthe world of the microscopein as an introduction to microscopy. This is an ideal microscopy package for home school or for students from elementary to high school. features: a great affordable compound microscope dual led illumination. 45 degree inclined ocular tubes for comfort. stage includes clips for holding your slide in place coaxial coarse and fine focus adjustments for optimal focusing clarity and ease abbe condenser with disc diaphragm provides even illumination and control glass optical elements crystal clear sharp images high quality student microscope. perfect for up to high school students. five levels of magnification: 40x, 100x, 250

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.