United Scope.

AmScope 40X-1000X Dual LED Portable Compound Microscope with Camera, Slides & Book


product price: $314.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is a portable, monocular compound microscope. Along with the led transmitted lighting, we include a free gooseneck led lamp which mounts behind the nospiece for reflected lighting. The microscope has five magnification levels 40x, 100x, 250x, 400x & 1000x when used with both sets of eyepieces. This microscope is suitable for both home use and field use as it can be used with batteries in addition to the ac power. This microscope is a great choice for kids who want to explore the microscopic world around them. to make things even better, this package includes a 640x480px digital camera for capturing photos and videos on a your computer. The camera replaces the eyepiece when in-use, and allows you to view the image on your computer monitor. We've also included a 10-piece slide kit, with five prepared slides pine stem, sunflower stem, onion epidermis, cotton stem and house fly leg and five blank slides, as well as a book to introduce the world of microscopy. features: a great affordable compound microscope dual led illumination. 45 degree inclined ocular tubes for comfort. stage includes clips for holding your slide in place coaxial coarse and fine focus adjustments for optimal focusing clarity and ease abbe condenser with disc diaphragm provides even illumination and control glass optical elements crystal clear sharp images high quality student microscope. perfect for up to high school students. five levels of magnification: 40x, 100x, 250x, 400x & 1000x battery power and ac power full optical glass elements excellent five 5 year factory warranty lowest price for the same guaranteed or the difference back!! satisfaction guaranteed or your money back!! specifications: nosepiece: triple. head: 45 degree inclined monocular. wide-field eyepiece: wf10x and 25x. achromatic objectives: 4x, 10x, 40x stage dimensions: 3-9/16in x 3-9/16in90mm x 90mm. condenser: na=0.65 with disc diaphragm. illumination: transmitted led and reflected

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.