Shop All Compound Microscopes
United Scope.
AmScope 40X-1000X All-Metal All Optical Glass Lens Student Biological Field Microscope w/LED Light
Mfr # M100C-LED-23
Zoro # G308655442
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scope.
- MFR # M100C-LED-23
- Zoro # G308655442
- UPC # 13964561883
- Country of Origin China
- Category Compound Microscopes
Description
This biological microscope comes with an led illumination system that can be powered by either batteries or wall-power supply . It is specially designed for both indoor and outdoor applications. It is portable and can be taken out to field sites. It comes with a 45 degree inclined monocular head with locked-in eyepiece, three aa batteries, a 110v-4.5v plug transformer, full optical glass elements, and solid metal body. It offers five levels of magnification, 40x, 100x, 250x, 400x and 1000x. It is an excellent instrument for elementary and middle school students to learn science. It is an ideal home school or family microscope. features: a great portable led microscope!! easy to take to field sites powered by batteries or low voltage wall power for your children's safety plug transformer included excellent instrument that is easy to operate 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x-100x-250x-400x-1000x two eyepieces included built-in led illumination system single lens condenser and disc diaphragm dual focusing control knobs full optical glass elements all metal mechanical components solid metal frame with stain resistant enamel finish manufactured under iso 9001 quality control standard excellent five 5 year factory warranty specifications: head: 45 degree inclined 360 degree swiveling monocular eyepiece: wf10x and 25x objectives: 4x, 10x, 40x condenser: single lens with disc diaphragm stage dimensions: 3-1/2in x 3-1/2in illumination: 110v wall power included or three batteries not included packing list: monocular microscope body with led illumination objectives: 4x, 10x and 40x 10x eyepiece 25x eyepiece dust cover clips pair 110v/60hz dc 5v adapter user's manual download shipping weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600819-1)
- COVENTRY Swab, 2 3/4 in L, 2 3/8 in Hand L, PK500 (41050ESD)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- SENSOREX Dsslved xygen Sensr (DO1200/T)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- EUROMEX Delphi-X Trinocular Microscope w/18MP USB 3 Digital Camera w/Pair of Focusable Widefield Eyepieces (DX1153-PLIC-18M3)
- AMSCOPE 40X-2000X Simul-Focal Darkfield Trinocular, Oil Condenser, 100X IRIS Objective, 3D Mechanical Stage (T490B-DKO-IRIS)
- EUROMEX bScope 40X-1600X Trinocular Compound Microscope w/ 5MP USB 3 Digital Camera & Plan IOS Objectives (BS1153-PLIA-5M3)
- GLOBE SCIENTIFIC BioBlue microscope w/7 inch LCD screen (EBB-4220-LCD)
- United Scope. Microscopes