Shop All Compound Microscopes
United Scope.
AmScope 40X-1000X 360-Degree Rotating Monocular Head Microscope with USB Camera & Experiment Cards
Mfr # M158C-EXCL1-E
Zoro # G908655385
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scope.
- MFR # M158C-EXCL1-E
- Zoro # G908655385
- UPC # 840979136634
- Country of Origin China
- Category Compound Microscopes
Description
This is a perfect microscope with a 640x480 pixel usb digital camera for students to learn science. There are five magnification settings, 40x, 100x, 250x, 400x and 1000x. It comes with full glass optical elements, metal framework, 45 degree inclined 360 degree rotating monocular head, led illumination system and a 640x480 pixel detachable digital camera. The led illumination system uses either an outlet adapter included or three aa batteries. the digital camera captures still images and video, and allows you to view a live stream on your pc. The included software for windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as proscope and photo booth. it is an ideal microscope for home schooling, for students in elementary to high school, and for hobbyists. features: a great affordable high power microscope for students of sciences 45 degree inclined 360 degree swiveling monocular head with locked-in eyepiece built-in contemporary led illumination system using either an outlet or batteries plain stage with clips and stain resistant finish fully coated optical system high resolution offering sharp images five levels of magnification: 40x, 100x, 250x, 400x and 1000x single lens condenser and six-hole disc diaphragm focusing control knobs on both sides full optical glass elements precise ground glass lens all metal mechanical components solid metal frame with stain resistant enamel finish manufactured under iso 9001 quality control standard excellent five 5 year warranty specifications: head: 45 degree inclined monocular eyepieces: wf10x and wf25x objectives: 4x, 10x, 40x condenser: single lens with 6-hole disc diaphragm stage dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370052)
- CYTIVA WHATMAN Quantitative Filter Paper, 9.0cm, PK100 (1450-090)
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE 40X-1000X Infinity-Corrected Fluorescence Microscope, LED Koehler Illumination & Quintuple Nosepiece (T670Q-PL-FLLED-B)
- UNITED SCOPE LLC. AmScope M30-ABS-KT2-W AMSCOPE-KIDS 52-Piece Microscope Kit with Accessory Set & Case (M30-ABS-KT2-W)
- EUROMEX MicroBlue 40X-1000X Binocular Entry-Level Portable Compound Microscope w/10MP USB 2 Digital Camera (MB1152-10M)
- United Scope. Compound Microscopes