Shop All Compound Microscopes
United Scope.
AmScope 100X-1200X LED Kids Beginner Microscope Toy Set & Slides Preparation Kit
Mfr # M28-KT1-W
Zoro # G408655434
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scope.
- MFR # M28-KT1-W
- Zoro # G408655434
- UPC # 840979122064
- Country of Origin China
- Category Compound Microscopes
Description
Iqcrew's early explorer series helps young children develop an early appetite for science by providing easy-to-use instruments that make learning fun. Microscopes are an important part of any laboratory because so much science happens at the microscopic level. Our goal is to not only provide the wow factor but to guide the user through real scientific exploration. The m29 microscope is a great tool for elementary-level education. The traditional monocular design uses a single eyepiece, which simplifies viewing by eliminating the difficulty of focusing with both eyes. Three lenses can be easily rotated into place for three different levels of magnification, and the adjustable eyepiece can zoom in for even more detail. A built-in led provides the light needed to produce bright images. Setup is easy. Install two aa batteries not included, then switch on the led light. Place the already-prepared specimen-slide included with the microscope on the viewing stage. Start at the lowest magnification, and use the focus knob to bring the image into focus. Move the slide around until you find something interesting. Now you can change the magnification to get closer and closer. You'll be amazed by what you see!! contents:one microscopeone tweezersone prepared slidefour blank slidesfour labels for slidestwo collecting bottlesfor ages 6+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 58-400 White P/P Continuous Thread Closure, Pressure Seal (008846)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- SP SCIENCEWARE Wash Bottle, Std Spout, 4 oz., Natural, PK12 (F11618-0004)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- UNITED SCOPE. AmScope IQCREW 100x-1200x Kids Microscope with Smartphone Adapter & Accessory Kit (M29-KT1-SP)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- AMSCOPE 40X-1600X Phase-Contrast Binocular Biological Compound Microscope (B390A-PCS)
- KONUS Microscope 1200x with Smartphone adapter (5013)
- AMSCOPE 40X-1600X Phase-Contrast Trinocular Biological Compound Microscope With Turret Condenser (T490A-PCT)
- GLOBE SCIENTIFIC BioBlue microscope w/7 inch LCD screen (EBB-4220-LCD)
- United Scope. Microscopes