Shop All Bench and Floor Scale Accessories
United Scientific
Weighing Boats, 1.5" x 1.5" x 5/1, PK100
Mfr # UNWGHBT-4CM-PK/100
Zoro # G005394354
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # UNWGHBT-4CM-PK/100
- Zoro # G005394354
- UPC # 840287238754
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Item | Weighing Boats,1.5" x 1.5" x 5/1,PK100 |
Description
Weighing Boats,1.5 In. x 1.5 In. x 5/1,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- SPRINGHILL Paper, 8.5X11, Index, 250, Be Pk (SGH025100)
- CHARTPAK Chart Tape, 1/16" x 18 yd., Glossy, Black (BG6201)
- NATIONAL CHECKING National Checking Company 1 Part 16 Line Green Guest Checks, PK5000 (G3616)
- UNITED SCIENTIFIC Weighing Boats, 3.5" x 3.5" x 1", PK100 (UNWGHBT-3.5-PK/100)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- B-TEK Scale Column, 48x6 In. (BT-ST-F-48)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- TROEMNER Precision Weight, Leaf, 10mg, Class 1 (7033-1W)
- GLOBAL INDUSTRIAL AC Adapter - 12V 500mA (318528)
- HEATHROW SCIENTIFIC Weigh Boat, Square Medium, White, PK500 (HS1420B)
- United Scientific Bench and Floor Scale Accessories