Shop All Vials
United Scientific
Vial Rack, 90x5-8ml, 2/pk, 2PK
Mfr # 224805
Zoro # G105257122
original price:
$95.36
8% off
new price: $86.99
/pk 2, $43.50/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 6.25 in
- Chamber Height 14.25 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # 224805
- Zoro # G105257122
- Country of Origin India
- Category Vials
Dimensions
Chamber Width | 6.25 in |
Chamber Height | 14.25 in |
Length | 3 in |
Description
Heavy duty polypropylene racks have excellent chemical resistance and can be autoclaved. Ideal for use when processing samples or transporting samples.
Excellent chemical resistanceOuter Dimensions (inches): 14 x 5 3/4 x 1 1/4Well Diameter (inches): 5/8Well Diameter (mm): 15Well Depth: 23 mm with 6 mm diameter hole in each center wellShipping Weight: 2 lbs
Shipping Dimensions: 6.25 x 14.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Excellent chemical resistanceOuter Dimensions (inches): 14 x 5 3/4 x 1 1/4Well Diameter (inches): 5/8Well Diameter (mm): 15Well Depth: 23 mm with 6 mm diameter hole in each center wellShipping Weight: 2 lbs
Shipping Dimensions: 6.25 x 14.25 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Soil pH Test Kit, pH Range 4.0 to 8.0 (5024)
- ZORO SELECT Carboy, 10 L, 400 mm H, Clear (7300010)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- AMSCOPE Third Hand Tool Circuit Board Holder (CBH-THT)
- ZORO SELECT Vial with Cap, 10mL, PK10 (VIAL-3C-10)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- CHEMGLASS Vial Cap, 1 Dram, PK100 (CG-4912-01)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- QORPAK Vial, Screw Top, 30ml Clear, PK144 (GLC-01008)
- QORPAK Vial, Screw Top, 22.5ml Clear, PK72 (GLC-01006)
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- United Scientific Vials