Shop All Lab Equipment Parts
United Scientific
Tuning Fork, Boxed Set Of 8,256 Hz To 5
Mfr # TFBOX8
Zoro # G3713648
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # TFBOX8
- Zoro # G3713648
- Country of Origin India
- Category Lab Equipment Parts
Details
Item | Tuning Fork,Boxed Set Of 8,256 Hz To 5 |
Description
Tuning Fork,Boxed Set Of 8,256 Hz To 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- SENSOREX Cmbntn pH Elctrd 30in cbl BNC Flt Style (S450C)
- RAYTECH Ultrasonic Cleaner, 7 gal., Analog Display (7631734R)
- LAMOTTE Reagent Refill, Copper, 0.05 to 1.0 PPM (R-3619)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 50 (LCV510)
- UNITED SCIENTIFIC Wimshurst Generator (WIMS01)
- UNITED SCIENTIFIC Magnets, Plastic Covered, Red/Blue, PK 2 (MPC080)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 6" Diameter (SRSR06)
- UNITED SCIENTIFIC Deluxe Wimshurst Generator (WIMS02)
- UNITED SCIENTIFIC Glass Plates, 3" X 3Ft, PK 12 (GLP3X3-PK/12)
- BEL-ART Bel-Art GHS Labeled Methyl Ethyl Ketone Wash Bottle: 500ml, 4/PK (F12416-0012)
- United Scientific Lab Equipment Parts