Shop All Lab Equipment Parts
United Scientific
Tuning Fork, Boxed Set Of 13,100 Hz To
Mfr # TFBOX13
Zoro # G3714804
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # TFBOX13
- Zoro # G3714804
- Country of Origin India
- Category Lab Equipment Parts
Details
Item | Tuning Fork,Boxed Set Of 13,100 Hz To |
Description
Tuning Fork,Boxed Set Of 13,100 Hz To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- WHEATON Bottle, Wide Mouth, PK24 (W216929)
- HEATHROW SCIENTIFIC Box, Cardboard, 75mm, White, PK12 (HS2860B)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- UNITED SCIENTIFIC Van de Graaff Generator, Small Electric (VANDGF1-SE)
- UNITED SCIENTIFIC Sphygmomanometer (SPHY01)
- UNITED SCIENTIFIC Tuning Fork Set Of 8,256 Hz To 512 Hz (TFSET8)
- UNITED SCIENTIFIC Galvanometer, Dc, -35Mv/+35Mv (MGV001)
- UNITED SCIENTIFIC Molecular Model Set, Student (58012)
- United Scientific Lab Equipment Parts