Shop All Liquid In Glass Thermometers
United Scientific
Thermometer, Red Liquid, 12", Total Imme
Mfr # THTC02
Zoro # G3716143
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # THTC02
- Zoro # G3716143
- Country of Origin India
- Category Liquid In Glass Thermometers
Details
Item | Thermometer,Red Liquid,12",Total Imme |
Description
Thermometer,Red Liquid,12 In.,Total Imme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Taylor 90050-000-000 8 in. Diameter Dial Thermometer (215756)
- DICKSON Chart, 4 In, 0 to 300 PSI, 24 Hour, PK60 (C022)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-6000-psi/bar-GY40)
- LLB LLB: XTOOL: DIP8 EEPROM Test Clip [White] (XTOOL) (XTL-ITC-8A)
- UNITED SCIENTIFIC Plastic-Backed Thermometer, -40 Degrees (THMPB1)
- UNITED SCIENTIFIC Metal Back Student Thermometer, V-Back, (THVB02)
- UNITED SCIENTIFIC Thermometer, Red Liquid, 6", Total Immer (THPC06)
- UNITED SCIENTIFIC Thermometer, Red Liquid, 12", Total Imme (THTC01)
- UNITED SCIENTIFIC Metal Back Student Thermometer, Flat Bac (THMC02)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- ZORO SELECT Industrial Thermometer, 50 to 550 F (4LZP4)
- United Scientific Liquid In Glass Thermometers