Shop All Lab Equipment Parts
United Scientific
Support Stand W/Rod, Cast Iron, 5" X 8
Mfr # SSB5X8-CI
Zoro # G6045646
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # SSB5X8-CI
- Zoro # G6045646
- Country of Origin India
- Category Lab Equipment Parts
Details
Item | Support Stand W/Rod,Cast Iron,5" X 8" |
Description
Support Stand W/Rod,Cast Iron,5 In. X 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- UNITED SCIENTIFIC Tuning Fork, Boxed Set Of 13,100 Hz To (TFBOX13)
- UNITED SCIENTIFIC Overflow Can And Catch Bucket Set (OFLSET)
- UNITED SCIENTIFIC Hand Vacuum Pump (HVP001)
- UNITED SCIENTIFIC Fan Cart (FNCRT1)
- UNITED SCIENTIFIC Low Temperature Difference Stirling Engi (LTDSE1)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV312)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- United Scientific Lab Equipment Parts