Shop All Stir Bars & Rods
United Scientific
Stir Bars with Pivot Ring, (Octagon) 15mm
Mfr # MSB15-5
Zoro # G601109154
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # MSB15-5
- Zoro # G601109154
- Country of Origin China
- Category Stir Bars & Rods
Details
Item | Stir Bars with Pivot Ring,(Octagon) 15mm |
Description
Stir Bars with Pivot Ring,(Octagon) 15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator and Test Paper, Litmus Red (2600-202A)
- CYTIVA WHATMAN Quantitative Fltr Paper, 11.0cm, PK100 (1441-110)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- UNITED SCIENTIFIC Stir Bars, Without Pivot Ring, (Polygon) (MSZ12)
- UNITED SCIENTIFIC Stir Bars without Pivot Ring, (Polygon) (MSZ20)
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- UNITED SCIENTIFIC Glass Stirring Rod, 15"Long, 6Mm D, PK 12 (GSR015)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- HEATHROW SCIENTIFIC Magnetic Stirrer, 12V, Gray/Purple, 1 Liter (120155)
- United Scientific Stir Bars & Rods