Shop All Lab Scales & Balances
United Scientific
Spring Scale, Clear Plastic, 500G / 5N,
Mfr # SB0500-P
Zoro # G3019083
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # SB0500-P
- Zoro # G3019083
- Country of Origin India
- Category Lab Scales & Balances
Details
Item | Spring Scale,Clear Plastic,500G / 5N, |
Description
Spring Scale,Clear Plastic,500G / 5N,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Module Block 15 ml Conical Centrifuge (OH-30400172)
- GENIE Small Ampule Tube Attachment (SI-0570)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 16mm X 150mm, PK72 (5PTG1)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 1000mL (F304000)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- OHAUS Pioneer Precision Balance, Model PX1602 (OH-30430055)
- United Scientific Lab Scales & Balances