Shop All Lab Scales & Balances
United Scientific
Spring Scale, Clear Plastic, 3000G / 30N
Mfr # SB3000-P
Zoro # G3018952
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # SB3000-P
- Zoro # G3018952
- Country of Origin India
- Category Lab Scales & Balances
Details
Item | Spring Scale,Clear Plastic,3000G / 30N |
Description
Spring Scale,Clear Plastic,3000G / 30N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, L, 3 1/4 in Hand L, PK500 (44070)
- YSI Cal Solution, EC, 10 mS/cm, 1 Pt, PK8 (3168)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- LABCHEM Potassium Hydroxide, 30 pct(W/V), 4 L, NIST (LC192404)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- OHAUS Ohaus® Compass„¢ CX5200 Portable Balance, 5200 g x 1 g (30428203)
- United Scientific Lab Scales & Balances