Shop All Lab Scales & Balances
United Scientific
Spring Scale 2000G X 40G, 20N X 0.4N
Mfr # SB2000
Zoro # G3010218
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # SB2000
- Zoro # G3010218
- Country of Origin India
- Category Lab Scales & Balances
Details
Item | Spring Scale 2000G X 40G,20N X 0.4N |
Description
Spring Scale 2000G X 40G,20N X 0.4N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Oakton Buffer Pack, 500 mL of each, PK3 (05942-10)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-00281G)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- OPTIMA SCALES Optima Scales OPK-P250 Compact Precision Balance - 250g x 0.1g (OPK-P250)
- United Scientific Lab Scales & Balances