Shop All Resistors
United Scientific
RPI Tie Dye Colored Lab Coat, XX Large
Mfr # 248148C
Zoro # G405256429
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.11 in
- Height 5.11 in
- Length 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # 248148C
- Zoro # G405256429
- Country of Origin United States
- Category Resistors
Dimensions
Width | 5.11 in |
Height | 5.11 in |
Length | 5.11 in |
Description
Popular Tie Dye Lab Coat features 100% cotton fabric. Coats feature an exterior left chest pocket, two roomy side pockets, four button closure and a one-piece notched collar. Sleeves are designed with side arm seams that allow extra comfort and easier movement.
Length: 43.0.0 inchesChest: 30.0 inchesSleeve: 24.5 inchesCuff: 6.5 inchesCollar: 17.3 inchesShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Length: 43.0.0 inchesChest: 30.0 inchesSleeve: 24.5 inchesCuff: 6.5 inchesCollar: 17.3 inchesShipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Desk Mount Dual Mntr Arm, Armdual2 (ARMDUAL2)
- EZGENERATION AA Alkaline Battery Bulk Pack - 20 Pack (EZ1099)
- SQUIDS BY ERGODYNE Black ID Badge Reel (3391)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- AP PRODUCTS Load Resistor, 2PK (A1W-016157LR)
- BECKMAN DUODIAL RESISTOR (RB)
- ILC Replacement for Electron Tube 812a (812A ELECTRON TUBE)
- OHMITE 175W 5OHM RESISTOR (D175K5R0)
- MITSUBISHI External Inverter Brake 250W 60Ohm Resistor (FR-ABR-2.2K-UL)
- CATERPILLAR GENUINE OEM SOLAR CERTIFIED 200W 500OHM RESISTOR (701630C1)
- POWEROHM RESISTORS Resistor 900W 250OHM (2WR1250-2S)
- United Scientific Resistors