Shop All Lab Coats & Jackets
United Scientific
RPI Lab Coat, White, X-Large
Mfr # 248147
Zoro # G905299179
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # 248147
- Zoro # G905299179
- Country of Origin India
- Category Lab Coats & Jackets
Description
Our Laboratory Coats are made from dense twill cotton blend fabric for added protection and durability in the laboratory environment. Coats feature an exterior left chest pocket, two roomy side pockets, four button closure and a one-piece notched collar. Sleeves are designed with side arm seams that allow extra comfort and easier movement. These are the highest quality lab coats available in washable and easy care blend of 65% polyester/ 35% cotton.
Length: 42.0 inchesChest: 28.0 inchesSleeve: 24.5 inchesShipping Weight: 1 lbs
Shipping Dimensions: 13.50 x 14.50 x 0.75
Research or further manufacturing use only, not for food or drug use.
Length: 42.0 inchesChest: 28.0 inchesSleeve: 24.5 inchesShipping Weight: 1 lbs
Shipping Dimensions: 13.50 x 14.50 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- MAGID Kevlar HighHeat Hand Pads (KVWLHP8)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8210ZBK)
- UNITED SCIENTIFIC RPI Lab Coat, White, Small (248144)
- UNITED SCIENTIFIC Laboratory Coat, Triple Extra Large, Men (LCM3XL1)
- UNITED SCIENTIFIC RPI Lab Coat, White, X-Small (248143)
- UNITED SCIENTIFIC Tie-Dyed Laboratory Coat, Double Extra L (LBCT2XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Small, Light Blue (JKC9022SPLB)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, M (JLM6203WH)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30NV RG 38)
- United Scientific Workwear and Protective Clothing