Shop All Lab Coats & Jackets
United Scientific
RPI Lab Coat, White, Large
Mfr # 248146
Zoro # G804985708
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # 248146
- Zoro # G804985708
- Country of Origin India
- Category Lab Coats & Jackets
Description
Our Laboratory Coats are made from dense twill cotton blend fabric for added protection and durability in the laboratory environment. Coats feature an exterior left chest pocket, two roomy side pockets, four button closure and a one-piece notched collar. Sleeves are designed with side arm seams that allow extra comfort and easier movement. These are the highest quality lab coats available in washable and easy care blend of 65% polyester/ 35% cotton.
Length: 41.0 inchesChest: 26.0 inchesSleeve: 24.0 inchesShipping Weight: 1.1601 lbs
Shipping Dimensions: 13.00 x 14.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Length: 41.0 inchesChest: 26.0 inchesSleeve: 24.0 inchesShipping Weight: 1.1601 lbs
Shipping Dimensions: 13.00 x 14.00 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tekk Protection Paint Respirator Supply Kit, PK 2 (6022PA1-A)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Flammable Materials, Landscape (OS-DS-A-1014-L-2014)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (S4041)
- CARHARTT Classic Buckle Belt, Brown, 50" L, 1-1/2" W (A000550920115)
- UNITED SCIENTIFIC Laboratory Coat, Triple Extra Large, Men (LCM3XL1)
- UNITED SCIENTIFIC Tie-Dyed Laboratory Coat, Double Extra L (LBCT2XL)
- UNITED SCIENTIFIC RPI Lab Coat, White, Small (248144)
- UNITED SCIENTIFIC RPI Lab Coat, White, X-Small (248143)
- BOTRON CO White Lightweight ESD Smock Medium (B7333)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- RED KAP Unisex Pocketless Wrap (WP18LB RG L)
- United Scientific Scrubs & Lab Coats