Shop All Lab Scales & Balances
United Scientific
Push Pull Scale, 500G / 5N, Green, Gradu
Mfr # PS0500
Zoro # G3021524
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # PS0500
- Zoro # G3021524
- Country of Origin India
- Category Lab Scales & Balances
Details
Item | Push Pull Scale,500G / 5N,Green,Gradu |
Description
Push Pull Scale,500G / 5N,Green,Gradu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 16 in High Heat Rubber Spatula (PHBS16)
- LAB SAFETY SUPPLY Buffer Solution, pH 1.68, 4L (3TWH3)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- WHIRL-PAK Sampling Bag, Clear, 27 oz., 12" L, PK500 (B00990)
- UNITED SCIENTIFIC Push Pull Scale, 1000G / 10N, Brown, Gra (PS1000)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- UNITED SCIENTIFIC Spring Scale 5000G X 100G, 50N X 1.0N (SB5000)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- PRECISA 320 g, .001 g, Milligram Balance, External Calibration, 4.7 OD Platter, GLP/GMP Compliant, USB/RS232 (PB 320M)
- United Scientific Lab Scales & Balances