Shop All Lab Scales & Balances
United Scientific
Push Pull Scale, 1000G / 10N, Brown, Gra
Mfr # PS1000
Zoro # G3020088
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand United Scientific
- MFR # PS1000
- Zoro # G3020088
- Country of Origin India
- Category Lab Scales & Balances
Details
Item | Push Pull Scale,1000G / 10N,Brown,Gra |
Description
Push Pull Scale,1000G / 10N,Brown,Gra
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI MOPS Free Acid, 25g (M92020-25.0)
- UNITED SCIENTIFIC Solid Cork Stoppers, No. 3 100 P, PK100 (CST3)
- UNITED SCIENTIFIC Red Litmus Paper, Vial/100 Strips (LPR100)
- RPI Lithium Chloride, 500g (L45000-500.0)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-10)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-50)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- UNITED SCIENTIFIC Aluminum Spring Scale, 2000G / 20N, Red, (SB2000-A)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- PRECISA 2200 g, .01 g, Centigram Balance, External Calibration, 8x8" Platter, GLP/GMP Compliant, USB/RS232 (PB 2200C)
- United Scientific Lab Scales & Balances