Shop All Stir Bars & Rods
United Scientific
Plastic Stirring Rods, 8 In long, PK 12
Mfr # 81405
Zoro # G4099235
product price: $18.69
/pk 12, $1.56/ea
$18.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand United Scientific
- MFR # 81405
- Zoro # G4099235
- Country of Origin United States
- Category Stir Bars & Rods
Details
Item | Plastic Stirring Rods,8 In long,PK 12 |
Description
Plastic Stirring Rods,8 In long,PK 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 60mL Catheter Tip, PK25 (EB50C-25)
- TRINE TRINE: 5205 Plug In Type/Tri Volt Transformer (AC) (TRN-5205-PIT)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- HEATHROW SCIENTIFIC Cooler, Polycarbonate, 0.5-2mL (HS120074)
- UNITED SCIENTIFIC Glass Stirring Rod, 15"Long, 6Mm D, PK 12 (GSR015)
- UNITED SCIENTIFIC Glass Stirring Rod, One End Flat, PK 12 (GLROD12-PK/12)
- UNITED SCIENTIFIC Stir Bars, Without Pivot Ring, (Polygon) (MSZ12)
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- UNITED SCIENTIFIC Glass Stirring Rod, 5" Long, 3Mm D, PK 12 (GSR005)
- UNITED SCIENTIFIC Mineral Set, 20 Specimens (UNMINSET20)
- SP SCIENCEWARE Magnetic Stirring Bars, PK6 (F37161-0000)
- United Scientific Lab Utensils